Heavy Duty Fan, 60,918 cfm, 208-230/460V

  • Mfr # 7M8G8

  • Zoro # G0706072


product price:  $6,159.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
10 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
57,628 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8G8
Zoro #
G0706072
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Flange Width
66 in
Height
66 in
Dimension D
2 in
Dimension F
61 in
Shaft Dia.
1 3/4 in
Dimension C
7 9/16 in
Venturi Depth
7 1/2 in
Dimension E
26 7/16 in
Width (In.)
66 in
Venturi Clearance Dia.
61 in
Bearing Size
1 3/4 in
Dimension B
34 in
Max. Depth
34 in
Dimension A
66 in
Flange Depth
2 in
For Cut-Out Height
62 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
34 in
Overall Width
66 in
Blade Diameter
60 in
For Cut-Out Length
56 1/2 in
Overall Height
66 in
Venturi Diameter
61 in
For Cut-Out Width
62 1/2 in
Shaft Diameter
1 3/4 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
10 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
57,628 cfm
Sones @ 0.000-In. SP @ 5 Ft.
54
Motorized Wall Galv. Shutter Stock No.
3C733
Max. Inlet Temp.
104 Degrees F
CFM @ 0.375-In. SP
50,737 cfm
Motor RPM
1,740 RPM
Mounting Position
Horizontal or Vertical
Bearing Type
Regreasable Cast Pillow Block
Weatherhood No.
1WBW6
Fan Voltage
208-230/460V AC
Phase
3
Full Load Amps
26.9-24.3/12.2
Fan RPM
611
Wall Collar Stock No.
1WBV8
Hz
60 Hz
Includes
Drive Package
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Max. BHP
11.5 hp
CFM @ 0.500-In. SP
43,055 cfm
Propeller Material
Cast Aluminum
Motor Insulation
Class F
Motor Enclosure
Open Dripproof
CFM @ 0.000-In. SP
60,918 cfm
CFM @ 0.250-In. SP
54,364 cfm
Intake Guard No.
1WBU9
Frame Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
55
Number of Blades
6
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
Stock No.
1AHB5
Galvanized Wall Shutter No.
3C733
Exhaust Airflow @ 0.000 in SP
60,918 cfm
Noise Level @ 0.125 in SP @ 5 ft
54 sones
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
43,055 cfm
Blade Material
Aluminum
Exhaust Airflow @ 0.375 in SP
50,737 cfm
Assembled
Unassembled
Maximum Noise Level
54 sones
Maximum Inlet Temperature
104 Degrees F
Full Load Current
27.4 A
Maximum Airflow
60,918 cfm
Includes Dehumidistat
No
Frame Finish
Zinc Plated
Motor Horsepower
10 hp
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
57,628 cfm
Speed Controllable
No
Number of Speeds
1
Vent Design
Ductless
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
54,364 cfm
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Ventilation Type
Exhaust
Standards
AMCA, UL/cUL
Fan Style
Panel
Nameplate Voltage
230/460V AC
Noise Level @ 0.000 in SP @ 5 ft
54 sones
Number of Fans
1
Guard Type
None
Drive Type
Belt Drive
Motor Speed
1,770 RPM
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 60,918 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 60,918 cfm, Maximum Noise Level 54 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.