Reducer Reducer, 1" x 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P567

  • Zoro # G0707533


product price:  $4.69
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 3/4"
Class
Class 150
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P567
Zoro #
G0707533
UPC #
190735909348
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1" x 3/4"
Pipe Size - Pipe Fitting
1 in x 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Reducer
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Color
Black
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2

Description

Reducing Coupling, Malleable Iron, Class Class 150, 1 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.