Lift-Off Hinge, Aluminum, Weld-On Mounting, 1/2 in Leaf W x 2 3/4 in Leaf H, Mill Stainless Steel

  • Mfr # 4PPT4

  • Zoro # G0707822


product price:  $7.49
/ea

Key Features

Door Leaf Height
2 3/4 in
Door Leaf Thickness
0.45 in
Door Leaf Width
1/2 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PPT4
Zoro #
G0707822
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
2 3/4 in
Door Leaf Thickness
0.45 in
Door Leaf Width
1/2 in
Pin Dia.
1/4 in
Frame Leaf Height
2 3/4 in
Frame Leaf Width
1/2 in
Frame Leaf Thickness
0.45 in
Pin Diameter
1/4 in

Details

Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
155 lb
Material
Aluminum
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Hinges Can be Welded in Place Horizontally or Vertically; Suitable for Tight Spaces; Mount Hinge Flush, Offset, Straight
Item
Lift-Off Hinge
Ligature Resistant
No
Pin Type
Nonremovable
Pin Material
Stainless Steel
Hardware
Not included
Holes
Without
Number of Holes per Leaf
0
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
360 Degrees
ANSI/BHMA Finish
Aluminum Clear Coated
Includes Holes
Holes Not Included
Mounting Style
Full Surface

Description

Lift-Off Hinge, Aluminum Material, Mill Stainless Steel Finish, 155 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.45 in Door Leaf Thickness, 0.45 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products