One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Short Barrel, Aluminum, White

  • Mfr # 29YK96

  • Zoro # G0707975


product price:  $7.85
/ea

Key Features

Cable Size
4/0
Connector Type
Straight Barrel
Width
1.21"
Material
Aluminum
Length
3.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29YK96
Zoro #
G0707975
UPC #
190735440315
Country of Origin
China

Dimensions

Cable Size
4/0
Width
1.21"
Length
3.62"
Barrel Length
Short
Length (Straight Wireway)
3.62 in
Tongue Length
1.25 in
Hole Size
0.53 in
For Stranded Aluminum Wire Size - Minimum
4/0 AWG
Strip Length
1 7/8 in
Tongue Width
1.21 in
Overall Width
1.21 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
For Wire Size
4/0 AWG
Barrel Inside Diameter
0.6 in
Barrel Size
Short
For Stranded Copper Wire Size - Minimum
4/0 AWG
For Stud Size
1/2 in
Barrel Outside Diameter
0.86 in
For Stranded Aluminum Wire Size - Maximum
4/0 AWG
Overall Length
3.62 in
Tongue Thickness
0.25 in

Details

Connector Type
Straight Barrel
Material
Aluminum
Color Code
White
Die Code
66
Item
One-Hole Compression Lug
Standards
UL Listed
Peep Hole
No
Hole Center to End
0.5 in
Tongue Style
Standard
Barrel Style
Chamfered
Tongue Angle
Straight
Current
280 A
RoHS Compliant
Yes
Inspection Hole
No
For Conductor Material
Aluminum
Maximum Voltage
600 V AC
Seam Style
Seamless
Contact Finish
Tin
Special Features
Corrosion Resistant
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Termination Style
Crimp
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.21 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.