90 Street Elbow, 1-1/2 In Hub x Spigot

  • Mfr # 1WHZ6

  • Zoro # G0710631


product price:  $3.59
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WHZ6
Zoro #
G0710631
UPC #
012871028809
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
4 1/4 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
Hub x Spigot
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
90 Degree Street Elbow
Temp. Range
-40 Degrees to 180 Degrees F
Color
Black
Application
DWV
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side A Type
Spigot
Fitting Side B Type
Socket
Maximum Operating Pressure
Gravity Flow
Includes Shield
No
For Pipe Schedule
40
Schedule
Schedule 40
Includes Plug
No
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female

Description

90 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 4 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.