Penetrating Lubricant, 16 oz, Aerosol Spray Can, Petroleum Distillates Base, 300 Degrees F Max Op Temp, H2-No Food Contact, Red

  • Mfr # 03024

  • Zoro # G0710665


product price:  $17.69
/ea

Key Features

Container Type
Aerosol Spray Can
Container Capacity
16 oz
NSF Rating
H2
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03024
Zoro #
G0710665
UPC #
078254030241
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Spray Can
Container Capacity
16 oz
NSF Rating
H2
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
32 Degrees F
Base Lubricant
Petroleum Distillates
Flammability
Flammable
Flash Point
147 Degrees F
VOC Content
0.24
Color
Red
Specific Gravity
0.86
Standards
NSF Registration #132080, RoHS Compliant
Application
Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
Knock'er Loose
GHS Flammability Rating
Combustible Liquid (Category 4)
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No
Odor
Pleasant Pine
Aerosol Container Net Fill
13 oz
Aerosol Container Delivery Method
Wide Spray
Metal Detectable Container
Metal Detectable
Primary Additives
No Additives

Description

Penetrating Lubricant, CRC, Knock'er Loose, Net Fill 13 oz, Container Size 16 oz, Spray Bottle, Mineral Oil, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H2 NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Red, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 147 Degrees F, RoHS, NSF Registration #132080, Not Applicable Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.