Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Hazmat Socks, Polypropylene, 3" x 48" 14368

Hazmat Socks, Polypropylene, 3" x 48" (Discontinued)

  • Mfr # 14368
  • Zoro # G0710978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14368
Zoro #
G0710978
UPC #
078254143682
Country of Origin
United States

Details

Item
Hazmat Socks,Polypropylene,3" x 48"

Description

Hazmat Socks,Polypropylene,3" x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.