This item is Discontinued.

Eaton Proximity Sensor, Inductive, 15mm, NPN, NC E57SBL30T110ED

Proximity Sensor, Inductive, 15mm, NPN, NC (Discontinued)

  • Mfr # E57SBL30T110ED
  • Zoro # G0713553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57SBL30T110ED
Zoro #
G0713553
UPC #
782113700755
Country of Origin
Mexico

Dimensions

Length
1.96"
Proximity Sensor Diameter
30.0mm
Length (Straight Wireway)
1.96 in

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
NPN
Output Mode
NC
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Shielded / Unshielded
Unshielded
Case Material
Stainless Steel
Proximity Sensor Operating Frequency
300 Hz
IP Rating
67
NEMA Rating
4, 4X, 6, 6P, 12, 13
Standards
cUL Listed, CE Compliance
Max. Current Load
500mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indicator

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type NPN, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 1.96 in, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.