Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 50 PK

  • Mfr # WASB#6NZ

  • Zoro # G0714034


product price:  $9.99
/pk 50, $0.20/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
5/16 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#6NZ
Zoro #
G0714034
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
5/16 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
Inside Diameter
0.156 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ANSI B18.22.1
System of Measurement
Inch
Thickness Tolerance
-0.014 in/ +0.005 in
Washer Material Grade
Low Carbon
Rockwell Hardness
B49
Color
Silver
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
Material Grade/Class
Case Hardened
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Hardness
55 HRB
Washer Type
Narrow Rim

Description

Narrow Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.