Globe Valve, Class 150, 1-1/4 In.

  • Mfr # 590T 1 1/4

  • Zoro # G0717927


product price:  $255.88
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590T 1 1/4
Zoro #
G0717927
UPC #
697988581128
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/4"
Inlet to Outlet Length - Valves
3-7/8"
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
3.88 in
Handle Diameter
3.75 in
Handle Height
6.25 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
406 Degrees F
Handle Material
Iron
Max. Fluid Pressure - Valves
300 psi
Stem Material
Bronze
Wedge Material
PTFE
Body Material
Bronze
Seal Material
Bronze
Top of Handle to Inlet Center - Valves
6-1/4"
Max. Steam Pressure - Valves
150 psi WSP
Standards
ASTM B 124 C37700, ASTM B 283 C37700, ASTM B62, MSS SP-80
Max. Air Pressure
Not Rated
Handle Type
Wheel
Bonnet Style
Union
Item
Globe Valve
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Coefficient of Volume (Cv)
20
Connection Type - Side 2
NPT
Disc Material
PTFE
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
300 psi
Globe Valve Type
Z-Body
Operating Temperature - Minimum
-20 Degrees F
Seat Material
PTFE
Valve Series
590T

Description

Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 3 7/8 in, Top of Handle to Inlet Center - Valves 6 1/4 in, Valve Class Class 150, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.