This item is Discontinued.

Century Pump Motor, Cap St, 7.5 HP, 3500,230V, 213JM P318

Pump Motor, Cap St, 7.5 HP, 3500,230V, 213JM (Discontinued)

  • Mfr # P318
  • Zoro # G0718925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P318
Zoro #
G0718925
UPC #
786674029058
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8"
Overall Length
17-5/8"
Shaft Length
4-1/4"
Length Less Shaft
13-3/8"

Details

Item
Close-Coupled Pump Motor
HP
7-1/2
RPM Range
3001-3600
Nameplate RPM
3500
Voltage
230
Frame
213Jm
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Hz
60
Full Load Amps
39.0
Phase
1
Includes
External Slinger
Motor Bearings
Ball
Voltage Compatibility
230, 240, 115/230, 120/240
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Standards
UL Recognized (E44549), CSA Certified (LR4642/EEV76942)
Duty
Continuous
Ins. Class
B
Nominal Efficiency
77.0%
Motor Application
Pump

Description

Close-Coupled Pump Motor, 7-1/2, 3500, 230, 213JM, Shaft Dia. 7/8 in, 1.15, 3001-3600, Voltage Compatibility 230, 240, 115/230, 120/240, Phase 1, Pump, Close-Coupled Pump, Continuous, 60, 39.0, External Slinger, Ins. Class B, Length Less Shaft 13 3/8 in, 40 Degrees C, Ball, Motor Frame Material Rolled Steel, Nominal Efficiency 77.0 Percent, Overall Length 17 5/8 in, Shaft Length 4 1/4 in, UL Recognized (E44549), CSA Certified (LR4642/EEV76942)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.