Panel Mount Coupler, Acetal, Shut-Off, PTF

  • Mfr # PMCD1204

  • Zoro # G0720212


product price:  $23.19
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
1/4 in
Series
PMC12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMCD1204
Zoro #
G0720212
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Coupling Size
1/8 in
Body Dia.
0.79 in
Tube Outside Dia.
1/4 in
Pipe Size (Fittings)
1/4"
Length
1.72 in
Tube Inside Dia.
11/64 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
1 23/32 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Tube
Series
PMC12
Standards
FDA Approved, NSF, RoHS, USDA
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Coupling
Max. Pressure
120 psi
Color
White
Temp. Range
-40 Degrees to 180 Degrees F
Straight-Through/Shut-Off
Shut-Off
Basic Pipe Fitting Shape
Coupling
For Use With
MC and PMC Inserts
Pipe Fitting Connection Type
Tube
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
Coupler
Maximum Operating Pressure
120 psi
Fitting Side B Connection Type
Tube
Fitting Material
Acetal
Application
Air, Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Shut-off
Fitting Shape
Straight
Connector Type
Coupling
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Quick-Disconnect Coupler

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 23/32 in, Specific Fitting Shape Panel Mount Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.