Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, Low Profile, 4400 lb Cap

  • Mfr # 2ZE63

  • Zoro # G0720422


product price: $623.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
63-1/2"
Overall Width
20-1/2"
Color
Red
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZE63
Zoro #
G0720422
UPC #
190735241646
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63-1/2"
Overall Width
20-1/2"
Fork Height Lowered
2 in
Main Wheel Size
7 in
Width Across Forks
20 1/2 in
Fork Length
48in
Fork Width
6-5/16 in
Roller Dia.
1-31/32"
Width Between Forks
7 7/8 in
Fork Height Raised
6 3/4 in
Minimum Lifting Height
2 in
Fork Thickness
1 1/2 in
Steer Wheel Diameter
7 in
Load Wheel Diameter
1 31/32 in
Strokes To Maximum Lift Height
16
Maximum Lifting Height
6 3/4 in
Overall LxWxH
63 1/2 in x 20 1/2 in x 48 in

Details

Color
Red
Load Capacity
4400 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Pallet Jack Operation
Manual
Grease Fittings
(6) Internal
Wheel Material
Polyurethane
Roller Material
Steel
Finish
Polyurethane
Handle
Cushion Grip
Construction
Steel
Wheel Base
48-1/2 in
Steering Arc
210 Degrees
Pallet Jack Style
Low Profile, Narrow
Bearings
Sealed Ball
Key Pallet Jack Feature
General Purpose
Frame Material
Steel
Frame Finish
Powder Coated
For Surface Type
Concrete
Load Wheel/Tread Material
Steel
Number of Batteries
0
Operation
Manual
Handle Material
Steel
Steer Wheel/Tread Material
Polyurethane
For Pallet Type
Open/Closed
Load Wheel Bearing Type
Ball Bearing
Fork Type
Fixed
Fork Style
Narrow

Description

4,400 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 8 in, Overall Length 64 in, Overall Width 21 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 in, Maximum Lifting Height 7 in, Fork LxW 48 in x 6 5/16 in, Overall LxWxH 63 1/2 in x 20 1/2 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.