1/4" x 7" Black Pipe Nipple Sch 80

  • Mfr # 90211

  • Zoro # G0730676


product price:  $4.89
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90211
Zoro #
G0730676
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
7 in
Outside Dia.
35/64 in
Inside Dia.
19/64 in
Pipe Size (Nominal)
1/4"
Pipe Size (Fittings)
1/4"
Wall Thickness
0.109 in
Inside Diameter
19/64 in
Overall Length
7 in
Outside Diameter
35/64 in
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple
Max. Steam Pressure
5164 psi WSP @ 650 Degrees F
Metal Detectable
Yes
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Shape
Nipple
Minimum Operating Temperature
-20 Degrees F
Manufacture Location
Globally Sourced
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Maximum Operating Temperature
600 Degrees F
Material
Steel
Side A Connection Type
Threaded
Schedule
Schedule 80
Maximum Steam Pressure
5164 psi @ 650 Degrees F
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black
Side A Thread Type
NPT
Thread Type
NPT
Metal Pipe Construction
Seamless
Fitting Compatibility
Class 300

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 19/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 5164 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.