Coupling Eccentric Reducer Coupling, 3" x 2" Pipe, Flanged, Cast Iron, Class 125

  • Mfr # 0306068602

  • Zoro # G0732277


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3" x 2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306068602
Zoro #
G0732277
UPC #
690291020407
Country of Origin
Mexico

Dimensions

Pipe Size (Fittings)
3" x 2"
Pipe Size - Pipe Fitting
3 in x 2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
3" x 2"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Flanged
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Eccentric Reducer Coupling
Standards
UL: FM Approved: ASME B16.4
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 125
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Class 125
Saturated Steam Pressure
125 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Black
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side A Type
Flanged
Fitting Side B Type
Flanged

Description

Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 3 in, Flange, 2 in, Flange, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.