1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80

  • Mfr # H0800150CG1000

  • Zoro # G0732602


product price:  $87.29
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
10 ft
Pipe Type
Pipe
Pipe Schedule
80
Pipe Connection Type
Non-Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0800150CG1000
Zoro #
G0732602
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.2 in
Outside Dia.
1 9/10 in
Inside Dia.
1 119/250 in
Overall Length
10 ft
Outside Diameter
1 9/10 in
Inside Diameter
1 119/250 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Type
Pipe
Pipe Schedule
80
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
Standards
ASTM D1784, ASTM F441, NSF 14, NSF 61
Color
Gray
Material (Pipe)
CPVC
Max. Temp.
210 Degrees F
Max. Pressure
470 psi @ 73 Degrees F
Item
CPVC Pipe
Basic Pipe Fitting Material
Plastic
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Fitting Compatibility
Schedule 80
Maximum Operating Temperature
210 Degrees F
Material Trade Name
ChlorFIT
Thread Configuration
Unthreaded
Material
CPVC
Side B Connection Type
Plain End
Side B Gender
Female
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
470 psi @ 73 Degrees F
Schedule
Schedule 80
Application
Non-Potable Water, Potable Water
Side A Connection Type
Plain End
Side A Gender
Female
Gravity Flow
No

Description

Pipe, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Inside Diameter 1 15/32 in, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 470 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.