1/8 in 316 Stainless Steel Street Elbow, Male NPT x Female NPT, Class 150

  • Mfr # 60SE113N018

  • Zoro # G0732672


product price:  $1.85
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SE113N018
Zoro #
G0732672
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side B Outside Diameter
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Street Elbow
Specific Pipe Fitting Shape
Street Elbow
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1
Fittings Sub-Category
Elbows
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
27
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Class
Class 150
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side B Gender
Female
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
27
Fitting Side A Type
NPT
Includes Seal
No

Description

The ZORO SELECT - 60SE113N018 is a 316 stainless steel street elbow pipe fitting designed to change the direction of flow with a combination of one male (street) and one female (socket) NPT threaded end. This configuration allows direct connection between a pipe and another fitting without the need for a short nipple. Rated for use with air, natural gas, non-potable water, oil, potable water, and steam within Class 150 pressure rating, and can operate up to 300 psi. The fitting meets ANSI Standards B1.20.1 and Class 150.

Key Features:

  • Fits 1/8 in nominal pipe size with 1/8 in NPT threads on both ends.
  • Side A connection: Male NPT thread with 27 threads per inch.
  • Side B connection: Female NPT thread with 27 threads per inch.
  • Material: 316 stainless steel
  • Pressure ratings: Class 150 with maximum operating pressure of 300 psi and steam pressure rating of 150 psi.
  • Does not include pre-applied thread sealant or additional sealing components.
  • Color: Silver.
  • Compliant with low lead requirements for potable water systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.