Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in
Mfr # 7000000737
Zoro # G0733485
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000000737
Zoro #
G0733485
UPC #
00048011051321
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Connector Size
1 in
Face Width
1 in
Overall Diameter
6 in
Details
Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
XL-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys
Color
Gray
Maximum Operating Speed
6,000 RPM
Density Rating
Hard (9)
Resistance Properties
Load
Coating Coverage
Open
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series XL-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.