Rust Inhibitor, Wet Lubricant Film, 11 oz, Aerosol Can
Mfr # 00316
Zoro # G0736461
product price:Â $20.39
/eaKey Features
Max. Operating Temp.
175 Degrees F
Min. Operating Temp.
-40 Degrees F
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00316
Zoro #
G0736461
UPC #
078827003160
Country of Origin
United States
Details
Item
Rust Inhibitor
Lubricant Container
Aerosol Can
Max. Operating Temp.
175 Degrees F
Min. Operating Temp.
-40 Degrees F
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Series
LPS 3
Lubricant Color
Brown
Primary Chemical Base
Mineral Spirits
Net Weight
11 oz
Standards
AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2
VOC Content
63%
Specific Gravity
0.82
Application
Penetrates to Displace Moisture and Provides Anti Seize Coating, For Corrosion Prevention on Steel, Aluminum and Other Metals
Flash Point
64.4 Degrees F
Chemical Base
Petroleum Distillates
Description
Rust Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, LPS 3, Lubricant Color Brown, Net Weight 11 oz, Chemical Base Petroleum Distillates, Specific Gravity 0.82, VOC Content 63 Percent, Flash Point 64.4 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.