Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 5 HP, 3490,230/460V, 184JP TCP72005

Pump Motor, 3-Ph, 5 HP, 3490,230/460V, 184JP (Discontinued)

  • Mfr # TCP72005
  • Zoro # G0738132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72005
Zoro #
G0738132
UPC #
786674001993
Country of Origin
China

Dimensions

Overall Length
20-13/16"
Shaft Dia.
7/8"
Length Less Shaft
13-1/2"
Shaft Length
7-5/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3001-3600
Nameplate RPM
3490
Voltage
230/460
Frame
184JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
460, 230/460, 220-230/460
Motor Efficiency Group
Energy Efficient
Ins. Class
F
Hz
60
Frame Material
Cast Iron
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Phase
3
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Frame Material
Cast Iron
Motor Shaft Design
JP Threaded
Includes
Shaft Slinger
Motor Bearings
Ball
Motor Application
Pump
Full Load Amps
12.0/6.0
Nominal Efficiency
87.5%
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A

Description

Close-Coupled Pump Motor, 5, 3490, 230/460, 184JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 12.0/6.0, Shaft Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/2 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JP Threaded, CW/CCW, Nominal Efficiency 87.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.