Zoro Homepage
This item is Discontinued.
Gf Piping Systems Polypropylene Ball Valve 3-Way Union 1-1/4" 167543175

Polypropylene Ball Valve 3-Way Union 1-1/4" (Discontinued)

  • Mfr # 167543175
  • Zoro # G0738832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167543175
Zoro #
G0738832
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
1 1/4 in
Overall Length
7.36 in

Details

Body Material
Polypropylene
Body Style
3-Way True Union
Max. Pressure
150 psi CWP
Port
Full L
Connection Type
FNPT x FNPT x FNPT
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Handle Type
Tee
Ball Valve Basic Body Material
Plastic
Item
Ball Valve
Stem Material
Polypropylene
Standards
NSF Certified
Temp. Range
20 Degrees to 200 Degrees F
Seat Material
PTFE
Ball Material
Polypropylene
Handle Material
Polypropylene
Type
Two Piece, Three Way
Connection
FNPT
Material of Construction
Polypropylene
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way True Union, 2-Piece, Pipe Size 1 1/4 in, Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Temp. Range 20 Degrees to 200 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Tee, Handle Material Polypropylene, Stem Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.