1/8" FNPT SS 45 Degree Elbow

  • Mfr # 4307000150

  • Zoro # G0738972


product price:  $24.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000150
Zoro #
G0738972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Outside Dia.
55/54"
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Elbows
Max. Steam Pressure
1965 psi @ 350 Degrees F
Max. Pressure
2570 psi@100 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Color
Silver
For Pipe Schedule
160
Maximum Operating Pressure
Refer to Specification
Material Grade
304

Description

45 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 160, 1/8 in, Female, Threaded, 1 1/64 in, 1/8 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.