1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNB09

  • Zoro # G0739751


product price:  $3.45
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNB09
Zoro #
G0739751
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
5 in
Outside Dia.
35/64 in
Pipe Size (Fittings)
1/4"
Wall Thickness
0.088 in
Inside Dia.
23/64 in
Pipe Size (Nominal)
1/4"
Pipe Size
1/4"
Inside Diameter
3/8 in
Outside Diameter
9/16 in
Nominal Pipe Size
1/4 in
Overall Length
5 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Item
Nipple
Max. Pressure
150 psi
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
304 Stainless Steel
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi
Material Grade
304
Side B Thread Type
NPT
Schedule
Schedule 40
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Gender
Male
Gravity Flow
No
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.