3/8 in Stainless Steel Socket Weld Coupling, Class 3000, 304L Material
Mfr # 4307004258
Zoro # G0742061
product price:Â $6.15
/eaKey Features
Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4307004258
Zoro #
G0742061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Outside Dia.
1-1/32"
Fitting Side A Outside Diameter
15/16 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
15/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Description
The ZORO SELECT - 4307004258 is a stainless steel pipe fitting designed to connect sections of pipe within a piping system. It is suitable for use within specified piping systems requiring corrosion resistance and mechanical strength. This fitting is designed to connect pipe segments within approved systems according to manufacturer specifications.
Key Features:
- Material: Stainless steel, rated for operation within specified conditions for corrosion resistance and mechanical strength
- Product Category: Stainless Steel Pipe Fittings, which serves as connectors for stainless steel pipe segments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.