Shop LEGRIS
See all product information
Create Account
SS, 180Return, 3/8"BSPPx1/4"BSPP
- Mfr # 1862 17 13
- Zoro # G500722911
product price:Â
$
69.85
/ea
Sold in multiples of 2 for
$139.70
Key Features
Specific Fitting Shape
180 Degrees Return
Pipe Fitting Material
Stainless Steel
Hex Size
22 mm
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1862 17 13
- Zoro #
- G500722911
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 22 mm
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 61/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 61/64 in
- Length
- 61/64 in
Details
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Material Grade
- 316L
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 2,176 psi
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
Description
180 Degrees Return, Stainless Steel, 316, 3/8 in, Female, Threaded, 1/4 in, Female, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.