1-1/2" FNPT SS Threaded Flange

  • Mfr # 4381004440

  • Zoro # G0746417


product price:  $84.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381004440
Zoro #
G0746417
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
6-1/8"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Nominal Pipe Size
1 1/2 in
Flange Thickness
3/4 in
Flange Outside Diameter
6 1/16 in
Bolt Circle Diameter
4 1/2 in
Bolt Hole Diameter
3/4 in
Overall Length
1 3/16 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Threaded Flange
Max. Steam Pressure
300 psi
Pipe Fitting Connection Type
FNPT
Pipe Fitting Schedule/Class
Class 300
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Max. Pressure
720 psi
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Number of Holes
4
Number of Bolt Holes
4
Material Grade
304/304L
Class
Class 300
Connection Surface
Raised Face
Maximum Operating Pressure
720 psi
Type
Forged

Description

Flange, Raised, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 6 1/8 in Flange Outside Diameter, 13/16 in Flange Thickness, 1 3/16 in Overall Length, Stainless Steel, Plain, 304, Class Class 300, For Pipe Schedule Not Applicable, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 4 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.