UL Class Fuse, T Class, Fast-Acting, 250A, 300V AC, Non-Indicating

  • Mfr # JJN-250

  • Zoro # G0747817


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Class
T
Series
JJN
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JJN-250
Zoro #
G0747817
UPC #
051712627092
Country of Origin
Mexico

Dimensions

Length
2-3/4 in
Diameter
1 in
Length (Straight Wireway)
2 3/4 in
Overall Diameter
1 in
Overall Length
2 3/4 in

Details

Class
T
Series
JJN
Speed
Fast-Acting
Amps
250A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 20kA at 160V DC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
1B, 1BS, T300, T301, T302, T306
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Fuse Holder Code
BD
Standards
CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Weight
0.25 lb
Interrupt Rating - AC
200 kA
Current
250 A
Interrupt Rating - DC
20 kA

Description

Fuse, 250 A, 300 V AC, 160 V DC, Class T, JJN Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 20kA at 160V DC, Fuse Size 2-3/4 in L x 1 in dia, Length 2 3/4 in, Diameter 1 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series T300, TM300, Body Material Melamine, Single Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.