DC Power Supply, 100/240V AC, 48V DC, 150 W, 3.3 A, DIN Rail

  • Mfr # S8FS-G15048CD

  • Zoro # G0748440


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
150 W
Current - Output
3.3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8FS-G15048CD
Zoro #
G0748440
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37.8 mm
Overall Width
82 mm
Overall Depth
92 mm
Depth
92 mm
Width
37.8 mm
Height
82 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
150 W
Current - Output
3.3 A
Mounting
DIN Rail
Housing Material
Aluminum, Stainless Steel
Phase
Single
Power Supply Style
Switching
Hold Up Time
11 msec, 55 msec
Power Rating
150W
Output Noise
120 mV
Series
S8FS- G
Output Voltage
48V DC
Standards
cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE
Status Indicator
Green LED
Phase - Electrical
Single
Output Amps
3.3A
Hz
50/60 Hz
Style
Switching
Case Material
Aluminum Case
Wire Connection Type
Screw Terminals
Input Frequency - Nominal
50/60 Hz
Special Features
Automatic Reset, LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Series Operation
Current - Inrush
28 A
Mean Time Between Failures (MTBF)
135,000 hr
Maximum Efficiency @ 230V AC
88 %
Manufacturer Warranty
5 yr
Start Up Time - Maximum
1,000 msec
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 48V DC, Power Rating 150W, Output Amps 3.3, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 37.8 mm, Depth 92 mm, Series S8FS- G, Phase - Electrical Single, Status Indicator Green LED, Standards cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.