Dc Power Supply

  • Mfr # 9000-17337-2421110
  • Zoro # G922824392
product price: 
$
581.99
/ea
Free Shipping & Returns

Key Features

Wire Size - Minimum
24 AWG
Hold Up Time - Minimum
24 msec
Start Up Time - Maximum
1 sec
Overall Depth
159.3 mm
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-17337-2421110
Zoro #
G922824392
UPC #
-
Country of Origin
Malaysia
Hold Up Time - Minimum
24 msec
Start Up Time - Maximum
1 sec
Housing Material
Aluminum
Output Voltage - Nominal
72 V DC
Operating Temperature - Minimum
-25 Degrees C
Mounting
DIN Rail
Output Voltage - Maximum
85 V DC
IP Rating
IP20
Standards
CE, CE 2014/30/EU, cULus Listed, REACH, RoHS 25, SEMI F47, UKCA, UL, WEEE
Item
DC Power Supply
Series
Emparro20
Phase
Three
Input Frequency - Nominal
50/60 Hz
Wire Connection Type
Spring Clamp Terminals
Input Voltage
342 to 575V AC, 450.5 to 810V DC
Mean Time Between Failures (MTBF)
1,900,000 hr
Power Supply Style
Switching
Output Power - Rated
480 W
Output Noise - Maximum
150 mV
Output Voltage - Minimum
70 V DC
Current - Output
6.7 A
Special Features
Overload Protection, Overtemperature Protection, Short Circuit Protection
Status Indicator
Green LED
Operating Temperature - Maximum
70 Degrees C
Current - Inrush
18 A

Dimensions

Wire Size - Minimum
24 AWG
Overall Depth
159.3 mm
Wire Size - Maximum
8 AWG
Overall Height
129 mm
Overall Width
65 mm

Description

DC Power Supply, Input Voltage 342 to 575V AC, 450.5 to 810V DC, Mounting DIN Rail, Series Emparro20, IP Rating IP20, Status Indicator Green LED, Standards CE, CE 2014/30/EU, cULus Listed, REACH, RoHS 25, SEMI F47, UKCA, UL, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.