Commercial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.1000.B

  • Zoro # G0748638


product price:  $22.45
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.1000.B
Zoro #
G0748638
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Smallest Graduation
20 psi
Gauge Primary Range Numbered Graduations
200
Required Gauge Adapter
1 yr
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Graduations
200 psi
Case Color
Black
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
20
For Use With
Media Compatible with Bronze
Case Material
ABS
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Freeze Resistant Movement
No
Field Fillable
No
Sensor Material
Bronze
Scale Type
Single
Pointer Color
Black
Accuracy Scale
Mid-Scale
Pointer Material
ABS
Removable Bezel
No
Gauge Case Liquid
Glycerin
Compatible Process Media
Liquids and Gases
Process Connection Gender
Male
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
200
Primary Scale Minor Graduations
20
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Cleaned for Oxygen Service
No
Dial Face Material
ABS
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Maximum Pressure
1,000 psi
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
6,900 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
1,000 psi
Compatible with Brand
WIKA

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.