Commercial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.1000.B
  • Zoro # G5932390
product price: 
$
22.45
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.20.1000.B
Zoro #
G5932390
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Smallest Graduation
100 psi
Gauge Primary Range Smallest Graduation
100
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
100
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 10
Gauge Special Options
Heavy Duty
Graduations
100 psi
Gauge Filled With
Glycerin
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Primary Scale Numeric Increments
100
Scale Type
Dual
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Accuracy Scale
Mid-Scale
Compatible Process Media
Liquids and Gases
Accuracy Grade
ASME B40.100 Grade B
Includes Vent Plug
Yes
Sensor Material
Bronze
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Material
ABS
Case Construction
Welded Joint
Field Fillable
No
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Dial Face Material
ABS
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Primary Scale Minor Graduations
100
Freeze Resistant Movement
No
Dial Color
White
Includes Calibration Certificate
No
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Secondary Pressure Range
0 to 7,000 kPa
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Case Liquid
Glycerin
Compatible with Brand
WIKA
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products