Commercial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 113.13.20.3030.L

  • Zoro # G0748653


product price:  $30.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.3030.L
Zoro #
G0748653
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Depth
27 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
10/10
Gauge Primary Range Smallest Graduation
2/1
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Graduations
5 psi
Smallest Graduation
1 psi
Gauge Application
General-Purpose Case
Required Gauge Adapter
1 yr
Case Color
Black
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with Bronze
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Pointer Color
Black
Removable Bezel
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dial Face Material
ABS
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Scale
Mid-Scale
Non-Sparking
No
Process Connection Gender
Male
Field Fillable
No
Primary Scale Numeric Increments
10
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Scale Type
Single
Includes Mounting Hardware
No
Dial Color
White
Includes Vent Plug
No
Pointer Material
ABS
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Compatible Process Media
Liquids and Gases
Pressure Range Type
Compound
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Primary Scale Minor Graduations
1, 2
Sensor Material
Bronze
Dry Dampening Feature
None
Maximum Pressure
30
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Series
Universal
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Operating Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
IP Rating
IP65

Description

Commercial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.