Commercial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.400.B

  • Zoro # G0748951


product price:  $21.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.400.B
Zoro #
G0748951
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
29 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Smallest Graduation
10 psi
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Special Options
Heavy Duty
Graduations
100 psi
Required Gauge Adapter
1 yr
Gauge Primary Range Numbered Graduations
100
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
ABS
Gauge Secondary Range Values
0 to 10
Standards
EN 837-1
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Includes Vent Plug
No
Removable Bezel
No
Accuracy Scale
Mid-Scale
Pointer Material
ABS
Dial Color
White
Includes Calibration Certificate
No
Compatible Process Media
Liquids and Gases
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Primary Scale Minor Graduations
10
Dry Dampening Feature
None
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Scale Type
Single
Includes Mounting Hardware
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Primary Scale Numeric Increments
100
Dial Face Material
ABS
Non-Sparking
No
Sensor Material
Bronze
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade B
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Case Construction
Welded Joint
Maximum Pressure
400
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
2,700 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.