Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-3030-G

  • Zoro # G0749049


product price:  $39.89
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-3030-G
Zoro #
G0749049
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Black
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Required Gauge Adapter
1 yr
Gauge Primary Range Numbered Graduations
10/5
Gauge Application
Corrosion-Resistant Case
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
2/1
Graduations
5 psi
Smallest Graduation
1 psi
Gauge Special Options
Heavy Duty
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Pointer Color
Black
Dry Dampening Feature
None
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Primary Scale Minor Graduations
1, 2
Bezel Material
Zytel Nylon
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Movement Type
Swiss
Process Connection Gender
Male
Non-Sparking
No
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Accuracy Grade
ASME B40.1 Grade A
Freeze Resistant Movement
No
Primary Scale Numeric Increments
5, 10
Scale Type
Single
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Movement Material
Copper Alloy
Pressure Range Type
Compound
Bezel Mounting Type
Removable
Pointer Material
Aluminum
Field Fillable
No
Sensor Type
Bourdon Tube
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Case Liquid
Glycerin

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.