Industrial Vacuum Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-30VAC-G

  • Zoro # G0749082


product price:  $48.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-30VAC-G
Zoro #
G0749082
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Vacuum Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 in Hg
Required Gauge Adapter
1 yr
Gauge Special Options
Heavy Duty
Graduations
5 in Hg
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Case Color
Black
Gauge Primary Range Numbered Graduations
5
Gauge Primary Range Smallest Graduation
0.5
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dial Color
White
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Primary Scale Numeric Increments
5
Includes Mounting Hardware
No
Movement Type
Swiss
Movement Material
Copper Alloy
Includes Vent Plug
No
Case Construction
Corrosion Resistant
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Includes Calibration Certificate
No
Pressure Range Type
Vacuum
Accuracy Grade
ASME B40.1 Grade A
Bezel Mounting Type
Removable
Non-Sparking
No
Freeze Resistant Movement
No
Bezel Material
Zytel Nylon
Vibration Resistance
Liquid-Filled
Field Fillable
No
Pointer Color
Black
Removable Bezel
Yes
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
0.5
Scale Type
Single
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.