Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-60-G

  • Zoro # G0749091


product price:  $51.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-60-G
Zoro #
G0749091
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
10 psi
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Case Color
Black
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Required Gauge Adapter
1 yr
Smallest Graduation
1 psi
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
1
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Process Connection Gender
Male
Dial Color
White
Includes Mounting Hardware
No
Movement Type
Swiss
Movement Material
Copper Alloy
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Scale Type
Single
Non-Sparking
No
Accuracy Grade
ASME B40.1 Grade A
Sensor Material
Phosphor Bronze
Primary Scale Numeric Increments
10
Freeze Resistant Movement
No
Primary Scale Minor Graduations
1
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Bezel Material
Zytel Nylon
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Field Fillable
No
Bezel Mounting Type
Removable
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
Glycerin
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.