Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-1000-G

  • Zoro # G0749371


product price:  $52.49
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-1000-G
Zoro #
G0749371
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Calibration Certificate Included
No
Required Gauge Adapter
1 yr
Gauge Primary Range Smallest Graduation
10
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Graduations
100 psi
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
100
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Scale Type
Single
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Movement Material
Copper Alloy
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Freeze Resistant Movement
No
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Movement Type
Swiss
Includes Vent Plug
No
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Primary Scale Numeric Increments
100
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
10
Accuracy Grade
ASME B40.1 Grade A
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Removable
Pressure Range Type
Pressure
Bezel Material
Zytel Nylon
Case Construction
Corrosion Resistant
Field Fillable
No
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Dry Dampening Feature
None
Dial Color
White
Maximum Pressure
1,000 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products