Industrial Pressure Gauge, 0 to 6,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # SEP-101D-354S
  • Zoro # G7286573
product price: 
$
10.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEP-101D-354S
Zoro #
G7286573
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Depth
1.14 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.09 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Steel
Graduations
1000 psi
Gauge Primary Range Numbered Graduations
1000
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Socket Material
Copper Alloy
Gauge Secondary Range Values
0 to 400
Case Color
Black
Includes
Plastic Case
Standards
ASME
Connection Type
MNPT
Dial Color
White
Primary Scale Minor Graduations
1,000
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Field Fillable
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Scale Type
Dual
Pointer Color
Black
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Numeric Increments
1,000
Removable Bezel
No
Pointer Material
Aluminum
Secondary Scale Units
bar
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
None
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Non-Sparking
No
Secondary Pressure Range
0 to 414
Includes Vent Plug
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
414 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
400 bar
Primary Scale Pressure Measurement - Maximum
6,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
SEP 100
Compatible Series
SEP 100

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.