Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-600-G

  • Zoro # G0749408


product price:  $41.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-600-G
Zoro #
G0749408
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
With Brass Internals
Case Color
Black
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Graduations
100 psi
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
100
Gauge Special Options
Heavy Duty
Smallest Graduation
10 psi
Required Gauge Adapter
1 yr
Gauge Primary Range Smallest Graduation
10
For Use With
Media Compatible with Bronze
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Primary Scale Numeric Increments
100
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Primary Scale Minor Graduations
10
Dial Face Material
Aluminum
Scale Type
Single
Dry Dampening Feature
None
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Movement Type
Swiss
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Case Construction
Corrosion Resistant
Non-Sparking
No
Pointer Material
Aluminum
Bezel Mounting Type
Removable
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.1 Grade A
Pressure Range Type
Pressure
Dial Color
White
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Field Fillable
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Bezel Material
Zytel Nylon
Movement Material
Copper Alloy
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
600 psi
Compatible with Series
Universal
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.