Shop WINTERS

Industrial Pressure Gauge, 0 to 600 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1276-DRY
  • Zoro # G6756068

product price: 
$
28.99
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1276-DRY
Zoro #
G6756068
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Case Color
Metallic
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 4140
Case Material
304 Stainless Steel
Standards
ASME, CRN
Connection Type
MNPT
Gauge Case Liquid
None
Dial Color
White
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Gasket Material
Silicone
Process Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 4140 kPa
Pointer Material
Aluminum
Scale Type
Dual
Movement Material
Stainless Steel
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Case Construction
Welded Joint
Removable Bezel
Yes
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Over-Pressure Limit
25%
Bezel Mounting Type
Crimped
Dial Face Material
Aluminum
Compatible Process Media
Air, Water
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Pointer Color
Black
Field Fillable
Yes
Bezel Material
304 Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.449 in
Nominal Dial Size
4 in
Case Diameter
3.89 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.