Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-200-G

  • Zoro # G0749417


product price:  $42.59
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-200-G
Zoro #
G0749417
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2
Gauge Filled With
Glycerin
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
For Use With
Media Compatible with Bronze
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Color
Black
Smallest Graduation
2 psi
Characteristics
With Brass Internals
Required Gauge Adapter
1 yr
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Non-Sparking
No
Case Construction
Corrosion Resistant
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Includes Mounting Hardware
No
Bezel Mounting Type
Removable
Accuracy Scale
Mid-Scale
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Field Fillable
No
Dial Color
White
Pointer Material
Aluminum
Includes Vent Plug
No
Accuracy Grade
ASME B40.1 Grade A
Dry Dampening Feature
None
Primary Scale Numeric Increments
20
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
2
Movement Material
Copper Alloy
Movement Type
Swiss
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Bezel Material
Zytel Nylon
Pointer Color
Black
Process Connection Gender
Male
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
NEMA Enclosure Rating
4
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.