CAD Drawings

Download CAD Files

Mechanical Lug, 300 kcmil Max, 1 Conductor, Aluminum

  • Mfr # DZ2FH1

  • Zoro # G0751152

CAD Available

product price:  $15.69
/ea

Key Features

CAD Drawing
For Minimum Wire Size
6 AWG
For Maximum Wire Size
300 kcmil
Number of Conductors
1
Body Material
Aluminum
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DZ2FH1
Zoro #
G0751152
UPC #
785901118138
Country of Origin
United States

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
300 kcmil
Length
2.0 in
Max. Conductor Size
300 kcmil Stranded
Min. Conductor Size
6 AWG Stranded
Width
3.02 in
Length (Straight Wireway)
2.0 in
Overall Length
2 in
Overall Width
3.02 in
Tongue Width
0.98 in
Hole Diameter
0.65 in

Details

Item
Mechanical Lug
Number of Conductors
1
Body Material
Aluminum
Contact Finish
Tin
Standards
CE Certified, CSA Certified, UL Listed
Screw Material
Aluminum
Material
Tin-Plated Aluminum
Head Style
Hex
No. of Conductors
1
RoHS Compliant
Yes
Compatible with Product Type
Contactors
Screw Finish
Tin Plated
Product Or Component Type
lug kit
Line Rated Current
225-330 A
Number of Terminations
1
CAD Available
Yes
For Conductor Material
Aluminum, Copper
Maximum Operating Temperature
131 Degrees F
Number of Holes
1
Connector Type
Lug
Maximum Voltage
1,000 V

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 300 kcmil, For Stud Size Not Applicable, Head Style Hex Socket, Number of Holes 1, Hole Diameter 0.65 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 131 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Width 0.98 in, Tongue Offset Height 0.31 in, Connector Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.