Poly Tubing, Straight, OD 1/4 In, 50 Ft

  • Mfr # 2MP-14-B-01

  • Zoro # G0755702


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MP-14-B-01
Zoro #
G0755702
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
3/64 in
Tube Length
50 ft
Bend Radius
119/250 in
Overall Tubing Length
50 ft
Tube A Wall Thickness
0.476 in
Tail Length
50 ft
Tube A Inside Diameter
5/32 in
Tube B Outside Diameter
1/4 in
Tube B Inside Diameter
5/32 in
Tube A Outside Diameter
1/4 in
Tube B Wall Thickness
0.476 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Burst Pressure
420 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Tolerance
+/-0.004 in
Type
Bonded, Straight
Temp. Range
-68 Degrees to 140 Degrees F
Vacuum Rating
28 in Hg
Item
Tubing
Application
Air, Water
Material
Polyurethane
Color
Black/Clear Blue
Maximum Operating Pressure
180 psi @ 75 Degrees F
System of Measurement
Inch
Tube A Clarity
Opaque
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Does Not Contain
Does Not Impart Taste
Vacuum Rated
Vacuum Rated
Tube B Color
Blue
Bonding
Bonded Straight
Industry Application
OEM
Grouping Configuration
Ribbon
Hardness
Shore A 98
Material Trade Name
Surethane
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Tube Form
Straight
Autoclavable
No
For Fluid Type
Gas, Liquid, Oil
Maximum Vacuum Pressure
28 in Hg
Tube B Clarity
Semi-Clear
Number of Tubes
2
Features
Multiple-Bore Bonded
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Tube A Color
Black
Flexibility
Flexible

Description

Tubing, Application Air, Water, Grouping Configuration Ribbon, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 50 ft, PEX Type Not Applicable, Reinforcement Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.