No Hub Coupling, For Pipe Size 2"

  • Mfr # DXNH156-22

  • Zoro # G0756664


product price:  $6.39
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
No Hub Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXNH156-22
Zoro #
G0756664
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Fitting Length
2 1/8 in
Pipe Fitting Length
2-1/8"
Inside Dia.
2-25/64"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Inside Diameter
2 5/16 in
Wall Thickness
1/16 in
Overall Length
2 1/8 in
Fitting Side A Inside Diameter
2 3/8 in
Fitting Side A Outside Diameter
2 1/2 in
For Nominal Pipe Size
2 in

Details

Specific Fitting Shape
No Hub Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
No Hub Coupling
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fittings Sub-Category
Couplers
Standards
ASTM C1277
Band Material
300 Stainless Steel
Max. Temp.
180 Degrees F
Temp. Range
180 Degrees F
Fitting Side A Gender
Female
Clamp Type
Interlocked Worm Gear
Application
Non-Potable Water
Number of Clamps included
2
Color
Black
Shield Material
300 Stainless Steel
Fitting Side B Type
No Hub
Fitting Side B Gender
Female
Includes Shield
Yes
Maximum Operating Pressure
4.3 psi
Includes Clamp
Yes
Fitting Side A Type
No Hub
Clamp Material
300 Stainless Steel

Description

No Hub Coupling, For Nominal Pipe Size 2 in, Neoprene, 2 in, 2 3/8 in, 2 1/2 in, Female, No Hub, 2 in, 2 5/16 in, 2 1/2 in, Female, No Hub, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.