4" x 2-1/2" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307001458

  • Zoro # G0756813


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307001458
Zoro #
G0756813
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
4" x 2-1/2"
Pipe Size
4" x 2-1/2"
Outside Dia.
4-5/8"
Pipe Size (Fittings)
4" x 2-1/2"
Hex Size
2 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Bushings
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Gender
Male
For Pipe Schedule
160
Material Grade
316

Description

The ZORO SELECT - 4307001458 is a stainless steel hex reducing bushing used to adapt pipe connections between differing thread sizes. Designed to connect pipe sections with differing thread sizes as specified by the relevant standards.

  • Made of 316 stainless steel, providing corrosion and temperature resistance.
  • Rated for use with pressure systems up to Class 3000 specifications.
  • Connection type: MNPT (Male National Pipe Thread) x FNPT (Female National Pipe Thread).
  • Fitting schedule/class: Class 3000, indicating high-pressure capability.
  • External hex size: 2-1/2 inches.
  • Includes no pre-applied sealant; sealing components must be selected separately.
  • Conforms to standards: Threads comply with ASME B1.20.1, material with ASTM A182, and dimension with ASME B16.11.
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.