Zoro Homepage
This item is Discontinued.
Parker Rubber Hose Adapter, 304 SS 14MPHR-3.0X3.0-304-7

Rubber Hose Adapter, 304 SS (Discontinued)

  • Mfr # 14MPHR-3.0X3.0-304-7
  • Zoro # G0756962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MPHR-3.0X3.0-304-7
Zoro #
G0756962
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3 in
Overall Length
3 7/8 in

Details

Item
Rubber Hose Adapter
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
1500 psi at 70 Degrees F
Temp. Range
-50 Degrees to 460 Degrees F

Description

Rubber Hose Adapter, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.