Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8210G013

  • Zoro # G0757242


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G013
Zoro #
G0757242
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
4-5/16 in
Overall Height
4-15/16 in
Overall Width
2-3/4 in
Overall Length
3-7/8 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, 200 psi Light Oil Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
IP Rating
IP66
Body Material
Brass
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Standards
UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
16.1 W
Mounting Orientation
Vertical
Coefficient of Volume (Cv)
6.5
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Response Time
1 sec
Environmental Rating
Indoor, Outdoor
Thread Type
NPT
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
200 psi
Operating Pressure Differential Light Oil - Maximum
200 psi
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Frequency
60 Hz
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 6.5, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.