Motor Run Capacitor, 2.5-67.5MFD, 370/440V

  • Mfr # Turbo 200

  • Zoro # G0759141


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
2.5-67.5
Capacitor Voltage
370/440V AC
Capacitor Shape
Round
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Turbo 200
Zoro #
G0759141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
2 1/2 in
Case Height
4 1/2 in
Diameter
2 1/2 in
Overall Depth
2 1/2 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
2.5-67.5
Capacitor Voltage
370/440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Includes
(2) Jumper Wires to Combine Individual Values into Desired MFD Rating
Hz
60/50
For Use With
More Than (200) Motors
Item
Motor Run Capacitor
Standards
000 AFC, 10, Standard 810, UL
Voltage
370/440V AC
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Frequency
60/50 Hz
Max. Temperature
70 Degrees C
Connection Type
Quick Connect

Description

Motor Run Capacitor, Universal Run Capacitor, Round, 440/370V AC, 2.5-67.5 MFD, Overall Height 4 in, Case Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.