Reducing Coupling, 304 Stainless Steel, 1/2 in x 3/8 in FNPT, Class 3000

  • Mfr # 2UA82

  • Zoro # G0760191


product price:  $11.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA82
Zoro #
G0760191
UPC #
190735909775
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Pipe Size
1/2" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
3000 psi@100 Degrees F
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Fitting Side A Pipe Threading
14
Material Grade
304
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
NPT

Description

The ZORO SELECT 2UA82 is a stainless steel reducing coupling designed to connect two pipes of different diameters, allowing for a transition between 1/2 inch (Side A) and 3/8 inch (Side B) pipe sizes. Material: 304 Stainless Steel; intended for sanitary, chemical, and high-pressure environments. It is rated for operation within the specified pressure ranges (up to 3000 psi at 100°F and 2500 psi steam at 350°F).

  • Material: 304 Stainless Steel for corrosion resistance and durability
  • Pressure Rating: Max of 3000 psi at 100°F, and Max Steam Pressure of 2500 psi at 350°F
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pressure Class: Class 3000, indicating its maximum working pressure capacity
  • Pipe Size: 1/2" (Side A) x 3/8" (Side B), with threading specifications of 14 (Side A) and 18 (Side B)
  • Fitting Shape: Reducing Coupling for joining pipes of different sizes
  • Standards: Conforms to ASTM-A-182 and ANSI/ASME B1.20.1, ensuring compliance with industry specifications
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.