Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK

  • Mfr # HS-0875SAEHZYBAGGR

  • Zoro # G0764276


product price:  $6.55
/pk 10, $0.66/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.177 in
Maximum Thickness
0.136 in
Standards
ASME B18.22.1, ASTM F436
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-0875SAEHZYBAGGR
Zoro #
G0764276
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.177 in
Maximum Thickness
0.136 in
Inside Diameter
0.938 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Application
Load Distributing
Rockwell Hardness
RC38
Type
SAE Flat Washer
Color
Yellow
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Through Hardened
Material Quality Standards
ASTM F436
For Use With
Grade 8 Fastener
Hardness
38 HRC
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.136 in, System of Measurement Inch, Minimum Thickness 0.177 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.